Beli electric engraver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- KRISBOW Alat UkirDeskripsi:Engraver 15W E15
- DREMEL EngraverDeskripsi:Engraving tool with variable depth control, for engraving on a wide variety of materials like metal, glass, wood, plastics, ceramics, etc.This kit also includes a letter & number template for easy engraving of letters & numbers.
- Sellery Electric EngraverDeskripsi:Dapat digunakan pada macam2 materialatribut:
- Voltage (V): 220-230
- Wipro PemahatDeskripsi:Cocok untuk bahan logam, kaca, kayu, plastik, keramik & kulit.Include : - 2Pcs Engraving Bits - 2Pcs Engraving Templates - 1Pcs Kunci Latribut:
- Bit Shank (mm): 3.2
- Variable Speed (rpm): 6000
- Power/Voltage (W/V): 13/220
- Engraving Bit (mm): TCT Steel 3
- DAYTON Engraver & AccessoriesDeskripsi:Engraver accessories and parts adapt compatible engraving tools for a specific application or replace worn components to restore function.atribut:
- UNSPSC: 27112718
- Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.Deskripsi:The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key. PRC-540 For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4 Inch - 5 Inch). Height: 80mm (3 1/4 Inch). PRC-730 For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 100mm (4 Inch). PRC-765 For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 165mm (6 1/2 Inch).atribut:
- Opening Capacity: 90 to 175mm
- Overall Length: 100mm
- Additional Features: Made from tempered spring steel Ratchet mechanism
- Weight Each: 345kg
- Part Number: KEN5032240K
- Chicago Pneumatic Air-Powered Engraver & AccessoriesDeskripsi:Engraver kits include a pneumatic engraving pen and a variety of bits (styluses) to perform different applications or engrave different materials, such as plastic, glass, and metal. They add markings that identify tools, assign tools to specific locations, deter theft, and allow for the return of misplaced tools.
- CP Electric Engraveratribut:
- Voltage (V): 220
- Power (W): 40
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- SPEEDAIRE Air-Powered Engraver & AccessoriesDeskripsi:Pneumatic engravers add markings that identify tools, assign tools to specific locations, deter theft, and allow for the return of misplaced tools. They connect to shop air systems and accept interchangeable bits to engrave different materials, such as plastic, glass, and metal.
- EZREN Mini GrinderDeskripsi:Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mmatribut:
- AC Input (V): 100-240
- Frequency (Hz): 50/60
- DC Output (V/mA): 9/1000
- Item Size (mm): 160x24
- Maximum Speed (rpm): 3.000 - 20.000
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000atribut:
- No Load Speed (rpm): 5000 to 32000
- Kennedy Chisel & V-Notch Wrecking BarDeskripsi:For general dismantling and stripping applications, within a wide range of industries. Manufactured from heat treated carbon steel. Ideal for dismantling timber constructions, opening packing cases and removing nails (depending on the type of bar).atribut:
- Material: Steel
- Special Features: Bevelled Nail Slot
- End Shape: Bent Tip
- Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)Deskripsi:-With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Productatribut:
- Operating pressure: 0.99MPa
- Hose Inner Diameter: 5mm
- withstanding Pressure: 1.5MPa
- Hose Material: Rubber
- Maximum Working Pressure: 0.99MPa
Daftar Harga electric engraver Terbaru January 2026
| Osaki Electric Engraver Kit | Rp529.900 |
| KRISBOW Alat Ukir | Rp179.900 |
| DREMEL Engraver | Rp159.900 |
| Sellery Electric Engraver | Rp209.900 |
| Wipro Pemahat | Rp239.900 |
| DAYTON Engraver & Accessories | Rp379.900 |
| Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht. | Rp619.900 |
| Chicago Pneumatic Air-Powered Engraver & Accessories | Rp999.900 |
| CP Electric Engraver | Rp279.900 |
| STS Marking Laser | Rp9.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)































































































































































/0cP101000012-28.jpg)




%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Yamato%20OK%20Hose%20(Hose%20for%20Oxygen%20and%20Acetylene)%20(Selang%20Acetylene)/P102626395-1.jpg)